This product requires certification to purchase.

3/8 in. Hose Barb x 3/8 in. Tube Stub 316 Stainless Steel Push On Hose Adapter Double Ferrule Pre-Swaged

DK-LOK®

3/8 in. Hose Barb x 3/8 in. Tube Stub 316 Stainless Steel Push On Hose Adapter Double Ferrule Pre-Swaged

  • Fast #
  • Part #DDPHA66TPSS
  • Item #10249342
  • Manufacturer Part #DPHA-6-6T-PS-S
5 out of 5 Customer Rating
Brand image
DK-LOK®

3/8 in. Hose Barb x 3/8 in. Tube Stub 316 Stainless Steel Push On Hose Adapter Double Ferrule Pre-Swaged

  • Fast #
  • Part #DDPHA66TPSS
  • Item #10249342
  • Manufacturer Part #DPHA-6-6T-PS-S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • No special tools or clamps are required for installation
  • Assemblies can be done in seconds
  • DK-Lok Push-On fittings are reusable
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
Stub End
End Connections
Barbed x Stub End
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Characteristics & Features
Fitting Type
Tube, Adapter
Material
Stainless Steel
Material Type
316
Warranty & Product Information
Type
DDPHA66TPSS