This product requires certification to purchase.

3/8 in. Hose Barb x 3/8 in. Tube Stub Brass Push On Hose Adapter Double Ferrule

DK-LOK®

3/8 in. Hose Barb x 3/8 in. Tube Stub Brass Push On Hose Adapter Double Ferrule

  • Fast #
  • Part #DDPHA66TB
  • Item #8510291
  • Manufacturer Part #DPHA-6-6T-B
5 out of 5 Customer Rating
Brand image
DK-LOK®

3/8 in. Hose Barb x 3/8 in. Tube Stub Brass Push On Hose Adapter Double Ferrule

  • Fast #
  • Part #DDPHA66TB
  • Item #8510291
  • Manufacturer Part #DPHA-6-6T-B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • No special tools or clamps are required for installation
  • Assemblies can be done in seconds
  • DK-Lok Push-On fittings are reusable
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
Stub End
End Connections
Barbed x Stub End
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Warranty & Product Information
Type
DDPHA66TB