This product requires certification to purchase.

3/8 in. Tube Stub x 1/4 in. MPT 316 Stainless Steel Male Adapter Single Ferrule

DK-LOK®

3/8 in. Tube Stub x 1/4 in. MPT 316 Stainless Steel Male Adapter Single Ferrule

  • Fast #
  • Part #DDAMZ64NS
  • Item #8512006
  • Manufacturer Part #DAMZ-6-4N-S
4.9 out of 5 Customer Rating
Brand image
DK-LOK®

3/8 in. Tube Stub x 1/4 in. MPT 316 Stainless Steel Male Adapter Single Ferrule

  • Fast #
  • Part #DDAMZ64NS
  • Item #8512006
  • Manufacturer Part #DAMZ-6-4N-S
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Stub End
End Connection 2
MNPT
End Connections
Stub End x MNPT
Fitting Size 1
3/8 in
Fitting Size 2
1/4 in
Fitting Sizes
3/8 in x 1/4 in
Characteristics & Features
Fitting Type
Male Adapter
Material
Stainless Steel
Material Type
316
Warranty & Product Information
ASTM
ASTM F-1387
Type
DDAMZ64NS