3/8 x 1/4 in. OD Tube x MNPT 90 Degree Single Reducing Elbow

You last purchased this on
 
DK-LOK®

DLMZ-N 3/8 x 1/4 in. OD Tube x MNPT 90 Degree Single Reducing Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
DK-LOK®

DLMZ-N 3/8 x 1/4 in. OD Tube x MNPT 90 Degree Single Reducing Elbow

  • Fast #
  • Part #DDLMZ64NSCB
  • Item #7842222
  • Manufacturer Part #DLMZ-6-4N-S
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Eliminates alignment and spacing issues for the connection
  • Connects 3/8" tube to 1/4" Female NPT port in a 90 degree elbow
  • Requires Certification

Specifications

Application:
Gas, Liquid
Brand Model Compatibility:
Swagelok, Parker, SSP, Tylok, Hamlet, Hy-Lok
Clean Bagged:
No
Collection:
DLMZ-N
Elbow Degree:
90 DD
End Connection 1:
OD Tube
End Connection 2:
MNPT
End Connections:
OD Tube x MNPT
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
1/4 in
Fitting Sizes:
3/8 in x 1/4 in
Fitting Type:
Single, Reducing, Elbow
IAPMO Listed -:
No
Length:
1-1/5 in
Material:
Stainless Steel
Material Type:
316, 316L
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
8100 psi
Recommended Valve Application:
Gas, Liquid
Size:
3/8 in
UL Listed:
No
Weight:
0.137 lb
Width:
11/16 in