This product requires certification to purchase.

8MM Tube OD x 3/8 in. MPT 316 Stainless Steel Male Connector Double Ferrule

DK-LOK®

8MM Tube OD x 3/8 in. MPT 316 Stainless Steel Male Connector Double Ferrule

  • Fast #
  • Part #DDMC8M6NS
  • Item #7503074
  • Manufacturer Part #DMC-8M-6N-S
5 out of 5 Customer Rating
Brand image
DK-LOK®

8MM Tube OD x 3/8 in. MPT 316 Stainless Steel Male Connector Double Ferrule

  • Fast #
  • Part #DDMC8M6NS
  • Item #7503074
  • Manufacturer Part #DMC-8M-6N-S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification
Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
MPT
End Connections
OD Tube x MPT
Fitting Size 1
8 mm
Fitting Size 2
3/8 in
Fitting Sizes
8 mm x 3/8 in
Characteristics & Features
Fitting Type
Male
Material
Stainless Steel
Material Type
316
Warranty & Product Information
ASTM
ASTM F-1387
Type
W27WTRCL14SN