This product requires certification to purchase.

1/4 in. Barb x 1/4 in. Stub Brass Hose Connector

DK-LOK®

DAHT 1/4 in. Barb x 1/4 in. Stub Brass Hose Connector

  • Fast #
  • Part #DDHAT44TB
  • Item #8510287
  • Manufacturer Part #DHAT-4-4T-B
4.8 out of 5 Customer Rating
Brand image
DK-LOK®

DAHT 1/4 in. Barb x 1/4 in. Stub Brass Hose Connector

  • Fast #
  • Part #DDHAT44TB
  • Item #8510287
  • Manufacturer Part #DHAT-4-4T-B
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 600
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • CONNECTS 1/4 in TUBE TO 1/4 in ID HOSE
  • Requires Certification
Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
Stub End
End Connections
Barbed x Stub End
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Length
79/100 in
Characteristics & Features
Collection
DAHT
Fitting Type
Connector
Material
Brass
Electrical & Operational Information
Maximum Temperature
250
Minimum Temperature
-65
Warranty & Product Information
ASTM
ASTM B-16 UNS C36000, ASTM B-283 UNS C37700
IAPMO Listed
No
ISO
ISO 9001, ISO 14001
NSF Certified
No
Origin
Global
Type
DDHAT44TB
UL Listed
No