This product requires certification to purchase.

1/4 in. MBSPP 316 Stainless Steel Bonded Gasket

DK-LOK®

DGV 1/4 in. MBSPP 316 Stainless Steel Bonded Gasket

  • Fast #
  • Part #DDGV4S
  • Item #8513036
  • Manufacturer Part #DGV-4-S
5 out of 5 Customer Rating
Brand image
DK-LOK®

DGV 1/4 in. MBSPP 316 Stainless Steel Bonded Gasket

  • Fast #
  • Part #DDGV4S
  • Item #8513036
  • Manufacturer Part #DGV-4-S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
27/50 in
Fits Pipe Size
1/4 in
Characteristics & Features
Brand Model Compatibility
Hamlet, Hy-Lok, Parker, SSP, Swagelok, Tylok
Collection
DGV
Fitting Type
Gasket
Material
Stainless Steel
Material Type
316
Warranty & Product Information
ASTM
ASTM F-1387
Origin
Global
Type
DDK00SDMC0304G