This product requires certification to purchase.

1/8 in. Hose ID x 1/8 in. Tube Stub 316 Stainless Steel Tube Hose Adapter Double Ferrule

DK-LOK®

DHAT 1/8 in. Hose ID x 1/8 in. Tube Stub 316 Stainless Steel Tube Hose Adapter Double Ferrule

  • Fast #
  • Part #DDHAT22TS
  • Item #8510323
  • Manufacturer Part #DHAT-2-2T-S
4.9 out of 5 Customer Rating
Brand image
DK-LOK®

DHAT 1/8 in. Hose ID x 1/8 in. Tube Stub 316 Stainless Steel Tube Hose Adapter Double Ferrule

  • Fast #
  • Part #DDHAT22TS
  • Item #8510323
  • Manufacturer Part #DHAT-2-2T-S
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 400 Case: 2400
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Standard hose barb design is for use with hose sleeve or hose clamp
  • DK-Lok hose adapter fittings are reusable
  • Stainless steel and brass construction
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
ID Tube
End Connection 2
Stub End
End Connections
ID Tube x Stub End
Fitting Size 1
1/8 in
Fitting Size 2
1/8 in
Fitting Sizes
1/8 in
Length
2/5 in
Characteristics & Features
Collection
DHAT
Outer Hose Material
Stainless Steel