This product requires certification to purchase.

6mm OD Tube 316 Stainless Steel 90 Degree Elbow Adapter

DK-LOK®

DLA 6mm OD Tube 316 Stainless Steel 90 Degree Elbow Adapter

  • Fast #
  • Part #DDLA6MS
  • Item #8512976
  • Manufacturer Part #DLA-6M-S
5 out of 5 Customer Rating
Brand image
DK-LOK®

DLA 6mm OD Tube 316 Stainless Steel 90 Degree Elbow Adapter

  • Fast #
  • Part #DDLA6MS
  • Item #8512976
  • Manufacturer Part #DLA-6M-S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connections
OD Tube
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Characteristics & Features
Clean Bagged
No
Collection
DLA
Fitting Type
Elbow
Material
Stainless Steel
Material Type
316
Warranty & Product Information
ANSI
ANSI NGV 3.1 1995, ANSI NGV 4.1 1999
Application
Cryogenic, Oil and Gas, High Pressure, Vacuum
ASME
ASME B1.20.1, ASME SA-182, ASME SA-479
ASTM
ASTM A-182, ASTM A-213, ASTM A-269, ASTM A-276, ASTM A-479
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Type
DDLA6MS
UL Listed
No