This product requires certification to purchase.

1/8 in. Tube OD x 1/4 in. MPT 316 Stainless Steel Male 90 Elbow Double Ferrule

DK-LOK®

DLM-N 1/8 in. Tube OD x 1/4 in. MPT 316 Stainless Steel Male 90 Elbow Double Ferrule

  • Fast #
  • Part #DDLM24NS
  • Item #8513819
  • Manufacturer Part #DLM-2-4N-S
5 out of 5 Customer Rating
Brand image
DK-LOK®

DLM-N 1/8 in. Tube OD x 1/4 in. MPT 316 Stainless Steel Male 90 Elbow Double Ferrule

  • Fast #
  • Part #DDLM24NS
  • Item #8513819
  • Manufacturer Part #DLM-2-4N-S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
OD Tube
End Connection 2
MNPT
End Connections
OD Tube x MNPT
Fitting Size 1
1/8 in
Fitting Size 2
1/4 in
Fitting Sizes
1/8 in x 1/4 in
Characteristics & Features
Collection
DLM-N
Fitting Type
Male, Elbow
Material
Stainless Steel
Material Type
316
Warranty & Product Information
ASTM
ASTM F-1387