This product requires certification to purchase.

3/8 in. Tube OD x 1/4 in. Tube OD 316 Stainless Steel Reducing Union 90 Elbow Double Ferrule

DK-LOK®

DLR 3/8 in. Tube OD x 1/4 in. Tube OD 316 Stainless Steel Reducing Union 90 Elbow Double Ferrule

  • Fast #
  • Part #DDLR64S
  • Item #7665169
  • Manufacturer Part #DLR-6-4-S
4.7 out of 5 Customer Rating
Brand image
DK-LOK®

DLR 3/8 in. Tube OD x 1/4 in. Tube OD 316 Stainless Steel Reducing Union 90 Elbow Double Ferrule

  • Fast #
  • Part #DDLR64S
  • Item #7665169
  • Manufacturer Part #DLR-6-4-S
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 70
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Additional Engineering on sealing integrity and swaging action
  • Re-usable and predictable quality
  • Excellent leak-free sealing integrity on heavy vibration, vacuum and impulse
  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connections
OD Tube
Fitting Size 1
3/8 in
Fitting Size 2
1/4 in
Fitting Sizes
3/8 in x 1/4 in
Characteristics & Features
Collection
DLR
Fitting Type
Reducing, Union, Elbow
Material
Stainless Steel
Material Type
316
Warranty & Product Information
ASTM
ASTM F-1387