This product requires certification to purchase.

10mm x 1/2 in. OD Tube x MBSPP Reducing 316 Stainless Steel Connector

DK-LOK®

DMC-G 10mm x 1/2 in. OD Tube x MBSPP Reducing 316 Stainless Steel Connector

  • Fast #
  • Part #DDMC10M8GS
  • Item #8513280
  • Manufacturer Part #DMC-10M-8G-S
3.4 out of 5 Customer Rating
Brand image
DK-LOK®

DMC-G 10mm x 1/2 in. OD Tube x MBSPP Reducing 316 Stainless Steel Connector

  • Fast #
  • Part #DDMC10M8GS
  • Item #8513280
  • Manufacturer Part #DMC-10M-8G-S
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
MBSPP
End Connections
OD Tube x MBSPP
Fitting Size 1
10 mm
Fitting Size 2
1/2 in
Fitting Sizes
10 mm x 1/2 in
Length
46-1/2 mm
Characteristics & Features
Clean Bagged
No
Collection
DMC-G
Fitting Type
Connector
Material
Stainless Steel
Material Type
316
Warranty & Product Information
ASME
ASME B31.1, ASME B31.3, ASME SA-182, ASME SA-479
ASTM
ASTM A-182, ASTM A-213, ASTM A-276, ASTM A-479, ASTMA-269
FM Approved
No
IAPMO Listed
No
ISO
ISO 14001, ISO 228-1, ISO 9001
NSF Certified
No
UL Listed
No