This product requires certification to purchase.

6MM OD x 1/8 MNPT Stainless Steel CONN

DK-LOK®

DMC-N 6MM OD x 1/8 MNPT Stainless Steel CONN

  • Fast #
  • Part #DDMC6M2NS
  • Item #8526923
  • Manufacturer Part #DMC-6M-2N-S
5 out of 5 Customer Rating
Brand image
DK-LOK®

DMC-N 6MM OD x 1/8 MNPT Stainless Steel CONN

  • Fast #
  • Part #DDMC6M2NS
  • Item #8526923
  • Manufacturer Part #DMC-6M-2N-S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 120 Case: 720
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • CONNECTS 6MM TUBE TO 1/8 in FNPT
  • Requires Certification
Dimensions & Measurements
End Connection 1
Compression
End Connection 2
MBSPP
End Connections
Compression x MBSPP
Fitting Size 1
6 mm
Fitting Size 2
1/8 in
Fitting Sizes
6 mm x 1/8 in
Length
1-29/100 in
Characteristics & Features
Clean Bagged
No
Collection
DMC-N
Fitting Type
Connector
Material
Stainless Steel
Material Type
316, 316L
Electrical & Operational Information
Maximum Temperature
1200
Minimum Temperature
-320
Warranty & Product Information
ASTM
ASTM A-182, ASTM A-276, ASTM A-479
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001, ISO 14001
NSF Certified
No
Origin
Global
Type
DDMC6M2NS
UL Listed
No