1/2 in. OD Tube Brass Union

You last purchased this on
 
DK-LOK®

DU 1/2 in. OD Tube Brass Union

This product requires certification to purchase.
Brand image
You last purchased this on
 
DK-LOK®

DU 1/2 in. OD Tube Brass Union

  • Fast #
  • Part #DDU8B
  • Item #7842008
  • Manufacturer Part #DU-8-B
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Connects two 1/2" tubes together.
  • Requires Certification

Specifications

ASTM:
ASTM B-16 UNS C36000, ASTM B-283 UNS C37700, ASTM B-453 UNS C35300
Application:
Cryogenic, Gas, High Pressure, Vacuum
Brand Model Compatibility:
Swagelok, Parker, SSP, Tylok, Hamlet, Hy-Lok
Clean Bagged:
No
Collection:
DU
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Union
Height:
7/8 in
ISO:
ISO 14001, ISO 9001
Length:
51-3/10 mm
Material:
Brass
NSF Certified:
No
Origin:
Global
PipeTubing Size:
1/2 in
Recommended Valve Application:
Gas, Liquid
Weight:
0.205 lb