1/4 in. FPT Brass Pipe Cap
GC 1/4 in. FPT Brass Pipe Cap
Package Quantity Info:
Each: 1 Inner Pack: 150-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Wrench flat body design allowing standard Hex wrench assembly
- Attractive finishes to suit precision equipment
Documents
Specifications
- Brand Model Compatibility:
- Hamlet, Hy-Lok, Parker, SSP, Swagelok, Tylok
- Collection:
- GC
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Pipe, Cap
- Material:
- Brass
- Origin:
- Global
- Weight:
- 0.088 lb