1/2 in. FPT Brass Hex Pipe Coupling
GCG 1/2 in. FPT Brass Hex Pipe Coupling
Package Quantity Info:
Each: 1 Inner Pack: 30-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Wrench flat body design allowing standard Hex wrench assembly
- Attractive finishes to suit precision equipment
Documents
Specifications
- Collection:
- GCG
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Hex, Coupling
- Material:
- Brass
- Origin:
- Global