1/8 in. FPT Brass 90 Elbow
GL-N 1/8 in. FPT Brass 90 Elbow
Package Quantity Info:
Each: 1 Inner Pack: 150-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Wrench flat body design allowing standard Hex wrench assembly
- Attractive finishes to suit precision equipment
Documents
Specifications
- Collection:
- GL-N
- Elbow Degree:
- 90 DD
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/8 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Fitting Type:
- Elbow
- Material:
- Brass
- Origin:
- Global