1/4 in. x 2 in. MPT Brass Hex Long Nipple
GNL 1/4 in. x 2 in. MPT Brass Hex Long Nipple
Package Quantity Info:
Each: 1 Inner Pack: 100-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Wrench flat body design allowing standard Hex wrench assembly
- Attractive finishes to suit precision equipment
Documents
Specifications
- Collection:
- GNL
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 1/4 in x 2 in
- Fitting Type:
- Hex, Long, Nipple
- Material:
- Brass
- Origin:
- Domestic