DK-Lok USA

1/4 in. MPT Brass 90 Degree Elbow

Part #DDLM444NB  |  Manufacturer Part #DLM 4-4N-B

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Documents

Specifications

Clean Bagged: No

End Connection 1: MPT

End Connection 2: MPT

End Connections: MPT

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Straight

Material: Brass

NSF Certified: No