This product requires certification to purchase.

1/2 in. FPT 3000# 316 Stainless Steel V23 Series Plug Valve

DK-LOK®

V23 Series 1/2 in. FPT 3000# 316 Stainless Steel V23 Series Plug Valve

  • Fast #
  • Part #DV23BF8NS
  • Item #8507796
  • Manufacturer Part #V23B-F-8N-S
3.9 out of 5 Customer Rating
Brand image
DK-LOK®

V23 Series 1/2 in. FPT 3000# 316 Stainless Steel V23 Series Plug Valve

  • Fast #
  • Part #DV23BF8NS
  • Item #8507796
  • Manufacturer Part #V23B-F-8N-S
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Quarter-turn operation
  • Unique forward flow throttling
  • Low torque operation
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connections
FNPT
Valve Size
1/2 in
Characteristics & Features
Collection
V23 Series
Valve Body Material
316 Stainless Steel
Valve Type
Plug Valve
Warranty & Product Information
Type
DV23BF8NS