This product requires certification to purchase.

1/4 in. Tube OD 3-Piece 2200# 316 Stainless Steel V83 Series Ball Valve

DK-LOK®

V83 Series 1/4 in. Tube OD 3-Piece 2200# 316 Stainless Steel V83 Series Ball Valve

  • Fast #
  • Part #DV83AD4TS
  • Item #8508219
  • Manufacturer Part #V83A-D-4T-S
4 out of 5 Customer Rating
Brand image
DK-LOK®

V83 Series 1/4 in. Tube OD 3-Piece 2200# 316 Stainless Steel V83 Series Ball Valve

  • Fast #
  • Part #DV83AD4TS
  • Item #8508219
  • Manufacturer Part #V83A-D-4T-S
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Pressure and temperature compensation seat design
  • Swing-out design for fast and easy maintenance with the valve in-line
  • Chevron packing design
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connections
OD Tube
Valve Size
1/4 in
Characteristics & Features
Collection
V83 Series
Handle Material
Stainless Steel
Material
Stainless Steel, Plastic
Material Type
304, PTFE
Valve Body Material
316 Stainless Steel
Valve Operator
Lever Handle
Valve Seat Material
PTFE
Valve Type
Ball Valve
Warranty & Product Information
Origin
Global