1/4 in. MPT 10,000# 316 Stainless Steel VBV Series Bleed Valve
VBVM4 Series 1/4 in. MPT 10,000# 316 Stainless Steel VBV Series Bleed Valve
Frequently Purchased Together
Product Details
Product Details
- Ideal for bleeding hydraulic systems
- For use on instrumentation devices such as gauge root valves and multi-valve manifolds
Documents
Specifications
- Brand Model Compatibility:
- Hamlet, Hy-Lok, Parker, SSP, Swagelok, Tylok
- Collection:
- VBVM4 Series
- End Connection 1:
- MPT
- End Connections:
- MPT
- Material:
- Stainless Steel
- Valve Size:
- 1/2 in