This product requires certification to purchase.

1/4 in. Tube OD x 1/8 in. FPT 316 Stainless Steel Male Branch Tee Single Ferrule

DK-LOK®

Z Series 1/4 in. Tube OD x 1/8 in. FPT 316 Stainless Steel Male Branch Tee Single Ferrule

  • Fast #
  • Part #DDTBMZ24NS
  • Item #11655886
  • Manufacturer Part #DTBMZ-2-4N-S
4.5 out of 5 Customer Rating
Brand image
DK-LOK®

Z Series 1/4 in. Tube OD x 1/8 in. FPT 316 Stainless Steel Male Branch Tee Single Ferrule

  • Fast #
  • Part #DDTBMZ24NS
  • Item #11655886
  • Manufacturer Part #DTBMZ-2-4N-S
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Male Branch Tee
  • Requires Certification
Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connection 3
MNPT
End Connections
Compression
Fitting Size 1
1/8 in
Fitting Size 2
1/8 in
Fitting Size 3
1/4 in
Fitting Sizes
1/8 in
Pressure - Maximum
10000 psi
Characteristics & Features
Collection
Z Series
Fitting Type
Branch Tee
Material
Stainless Steel
Material Type
316, 316L
Electrical & Operational Information
Maximum Temperature
1200
Minimum Temperature
-65
Warranty & Product Information
Origin
Global
Type
DDTBMZ24NS