1 in. x 16 ft. Heavy Duty Ratchet with Hook & Ring
1 in. x 16 ft. Heavy Duty Ratchet with Hook & Ring
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Working load limit (WLL) 825 lbs
- Assembled by DLD
- 1 in x 16? heavy duty ratchet with hook and ring
Specifications
- Length:
- 16 ft
- Tool Type:
- Ratchet Strap with Hook
- Width:
- 1 in
- Work Load Limit:
- 825 lb