7.5HP 3PH 460V N/AUTO SEW PUMP
DMLEU 7.5HP 3PH 460V N/AUTO SEW PUMP
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built for municipal lift stations
- Designed for domestic or industrial sewage applications
- Handles 3" solids
- The Ebara DMLEU is an economical alternative to Flygt and many other brands
- Dual mechanical seals with moisture protection system
Specifications
- AMP:
- 11.5
- Collection:
- DMLEU
- Cord Length:
- 33 ft
- Discharge:
- 6 in
- Discharge Configuration:
- Vertical
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Flow Rate:
- 850 gpm
- Horsepower:
- 7-1/2 hp
- Impeller:
- Non-clog
- Maximum Feet of Head:
- 70
- Maximum Temperature:
- 104
- Phase:
- Three Phase
- Power Source:
- AC
- Pump Application -:
- Sewage
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 3
- RPM:
- 1800
- Type:
- E150DMLEU6554
- Volts:
- 460V