DOM 8 UT Ductile Iron C153 Cross
DOM 8 UT Ductile Iron C153 Cross
Product Details
Product Details
Documents
Specifications
- Ductile Iron Class:
- C153
- End Connection 1:
- Union
- End Connections:
- Union
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Size 3:
- 8 in
- Fitting Size 4:
- 8 in
- Fitting Sizes:
- 8 in
- Material:
- Ductile Iron