8 in. Multi-Size Back and Front Plug
Domehead™ 8 in. Multi-Size Back and Front Plug
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lightest weight multi-size available
- Their 2 ply or more cross-biased tire cord reinforcement allows for more controlled expansion of the plug
- For stopping flow, air testing and pressure monitoring
- Required inflation pressure is 25 psi
- This feature allows for the stress of inflation to be transferred from the end plate to the fabric reinforced spider ring
- Domehead™ plugs are made of ozone protected natural outer coverings
- The second design patent is the plug ends are reinforced with a steel “Spider™” ring wrapped in fabric
- This design reduces the stress on the sidewall and eliminates end to end tears like other products on the market
Specifications
- Application:
- Drain, Vent, Waste
- CARB OTC LEED Compliant:
- No
- Collection:
- Domehead™
- Diameter:
- 6-1/4 in
- FM Approved:
- No
- Fits Pipe Size:
- 7-1/4 in - 12-1/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 20 in
- Material:
- Rubber
- Material Type:
- Nitrile, Neoprene
- NSF Certified:
- No
- Pressure - Maximum:
- 25 psi
- Range (in):
- 7.25 in - 12.25 in
- Size:
- 8 in - 12 in
- UL Listed:
- No