DESCRIPTION

  • Arrow is cast on body indicating correct direction of flow.
  • Brass disc on sizes 3/8"– 3/4".
  • Bronze disc on sizes 1"– 3".
  • Can be reground while remaining in the line.
  • Class 125.
  • Comply with material and design requirements of Military Spec.
  • For non-shock water, oil or gas.
  • Gas log and space heater connector with fittings
  • Install with pressure under disc in vertical or horizontal position.
  • This durable, corrosion-resistant gas connector is configured with pipe threaded fittings for installation

Dormont Manufacturing 18 in. MIP Stainless Steel Gas Connector

D10212118

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
MIP
End Connection 2
MIP
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Length
18 in
Material
Stainless Steel
Size
3/8 in x 3/8 in