DESCRIPTION

  • 100 Percent factory leak tested
  • 304 Stainless steel
  • Designed and certified by CSA for indoor and outdoor use
  • Durable and corrosion resistant

Dormont Manufacturing Ultraflow 24 in. Male x Female Stainless Steel PVC Coated Gas Connector

D51515224

Fitting Sizes:

SPECIFICATIONS

Collection
Ultraflow
Color Finish
Stainless Steel
End Connection 1
MIP
End Connection 2
FIP
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in x 1 in
Length
24 in
Material
Stainless Steel

Starting at
Call for Pricing
  • QUANTITY