DESCRIPTION

  • 100 Percent factory leak tested
  • 304 Stainless steel
  • Designed and certified by CSA for indoor and outdoor use
  • Durable and corrosion resistant

Dormont Manufacturing 24 in. MIP x FIP Flexible Connector

D30313224

Fitting Sizes:

SPECIFICATIONS

End Connection 1
MIP
End Connection 2
FIP
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Length
24 in
Material
Stainless Steel

Starting at
Call for Pricing
  • QUANTITY