DESCRIPTION

  • Designed and certified by CSA for indoor and outdoor use
  • Durable and corrosion resistant
  • Factory leak tested
  • IAPMO certified
  • Stainless steel (304)

Dormont Manufacturing Supr-Safe 24 in. MIP x FIP Stainless Steel Flexible Connector

D50515224

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Collection
Supr-Safe
End Connection 1
MIP
End Connection 2
FIP
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in x 1 in
Length
24 in
Material
Stainless Steel
Material Type
304