DESCRIPTION
- Designed and certified by CSA for indoor and outdoor use
- Durable and corrosion resistant
- Factory leak tested
- IAPMO certified
- Stainless steel (304)
Dormont Manufacturing Ultraflow 24 in. MIP x FIP Stainless Steel PVC Coated Gauge
D61616224
Fitting Sizes:
SPECIFICATIONS
- Collection
- Ultraflow
- End Connection 1
- MIP
- End Connection 2
- FIP
- Fitting Size 1
- 1-1/4 in
- Fitting Size 2
- 1-1/4 in
- Fitting Sizes
- 1-1/4 in x 1-1/4 in
- Length
- 24 in
- Material
- Stainless Steel
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday