1/2 in. Male Threaded x Female Threaded 24 in. Gas Appliance Connector

You last purchased this on
 
Dormont

30 Series 1/2 in. Male Threaded x Female Threaded 24 in. Gas Appliance Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dormont

30 Series 1/2 in. Male Threaded x Female Threaded 24 in. Gas Appliance Connector

  • Fast #
  • Part #D30313224
  • Item #417815
  • Manufacturer Part #0240151
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Durable and corrosion resistant
  • 304 Stainless steel
  • Designed and certified by CSA for indoor and outdoor use
  • 100 Percent factory leak tested
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z21.24, ANSI Z21.75
Application:
Residential
BAA Compliant:
No
CSA Certified:
CSA 6.10, CSA 6.27
Coating:
Uncoated
Collection:
30 Series
Diameter - Inside 1:
1/2 in
Diameter - Outside:
5/8 in
End Connection 1:
Male Threaded
End Connection 2:
Female Threaded
End Connections:
Male Threaded x Female Threaded
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Height:
24 in
Length:
24 in
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
150
Product Type:
Gas Connector
Valve Body Material:
Stainless Steel
Valve Size:
1/2 in
Weight:
37/50 lb
Width:
1-3/50 in