1/2 in. Male Threaded x Female Threaded 36 in. Gas Appliance Connector

You last purchased this on
 
Dormont

30 Series 1/2 in. Male Threaded x Female Threaded 36 in. Gas Appliance Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dormont

30 Series 1/2 in. Male Threaded x Female Threaded 36 in. Gas Appliance Connector

  • Fast #
  • Part #D30313236
  • Item #417816
  • Manufacturer Part #0240152
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Durable and corrosion resistant
  • 304 Stainless steel
  • Designed and certified by CSA for indoor and outdoor use
  • 100 Percent factory leak tested
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z21.24, ANSI Z21.75
Application:
Residential
BAA Compliant:
No
CSA Certified:
CSA 6.10, CSA 6.27
Coating:
Uncoated
Collection:
30 Series
Diameter - Inside 1:
1/2 in
Diameter - Outside:
5/8 in
End Connection 1:
Male Threaded
End Connection 2:
Female Threaded
End Connections:
Male Threaded x Female Threaded
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Height:
36 in
Length:
36 in
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
150
Product Type:
Gas Connector
Valve Body Material:
Stainless Steel
Valve Size:
1/2 in
Weight:
87/100 lb
Width:
1-3/50 in