• Cart

DESCRIPTION

  • 100 Percent factory leak tested
  • 304 Stainless steel
  • Designed and certified by CSA for indoor and outdoor use
  • Durable and corrosion resistant

Dormont Manufacturing 3/4 x 3/4 x 36 in. FIP x MIP Mobile Home Connector

D41414236

Fitting Sizes:

3/4 in

SPECIFICATIONS

Color Finish
Grey
End Connection 1
Male Threaded
End Connection 2
Female Threaded
End Connections
FIP x MIP
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
36 in
Material
Stainless Steel
Material Type
304

  • QUANTITY

0 item(s) added to Cart Checkout Now