DESCRIPTION

  • Designed and certified by CSA for indoor and outdoor use
  • Durable and corrosion resistant
  • 304 Stainless steel
  • 100 Percent factory leak tested

Dormont Manufacturing 36 in. Flexible Gas Appliance Connector

D30C424236

Manufacturer Part #: 30C-4242-36

Length:

36 in

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z21.24, ANSI Z21.75, ANSI Z223.1
Application
Furnace, Range
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA 6.10, CSA 6.21, CSA 6.27
Color Finish
Yellow
Color Finish Category
Yellows
End Connection 1
Female Threaded
End Connection 2
Female Threaded
End Connections
Female Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
5/8 in x 1/2 in
IAPMO Listed
No
Length
36 in
Material
Plastic, Stainless Steel
Material Type
304, Polymer
Maximum Pressure
250 psi
Maximum Temperature
150
NSF Certified
No
Type
Furnace
Weight
23/25

Print