DESCRIPTION

  • ANSI Z21.69 certified
  • CSA 6.16 certified
  • For use with moveable commercial kitchen equipment
  • Limited lifetime warranty
  • One handed quick-disconnect

Dormont Manufacturing 36 in. Gas Connector Kit

D1675KIT36

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
3/4 in
Length
36 in
Material
Stainless Steel
Size
3/4 in