DESCRIPTION

  • Commonly used for the installation of home appliances such as gas ranges and gas furnaces
  • Designed and certified by CSA
  • Durable and corrosion resistant
  • Factory leak tested 100%
  • For use indoor and outdoor
  • Includes 1/2" MIP x 1/2" FIP adapters and is 36" in length
  • Stainless steel (304)

Dormont Manufacturing 36 in. MIP x FIP Flexible Connector

D30313236

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ANSI Specifications
ANSI Z21.24, ANSI Z21.75
CSA Certified
CSA 6.10, CSA 6.27
Color Finish
Stainless Steel
End Connection 1
MIP
End Connection 2
FIP
End Connections
MIP x FIP
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Length
36 in
Material
Stainless Steel
Maximum Temperature
125