Dormont Manufacturing

36 in. Stainless Steel OD x MIP Gas Connector

Part #D40C414136  |  Manufacturer Part #240949

Length:

36 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed and certified by CSA and IAPMO for indoor and outdoor use
  • Durable and corrosion resistant
  • 304 Stainless steel
  • 100 Percent factory leak tested

Specifications

CARB OTC LEED Compliant: No

Color Finish: Yellow

End Connection 1: Male Threaded

End Connection 2: Male Threaded

End Connections: OD x MIP

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1 in x 3/4 in

IAPMO Listed: No

Length: 36 in

Material: Stainless Steel

NSF Certified: No