DESCRIPTION

  • Designed and certified by CSA for indoor and outdoor use
  • Durable and corrosion resistant
  • Factory leak tested
  • IAPMO certified
  • Stainless steel (304)

Dormont Manufacturing Supr-Safe 72 in. FIP Stainless Steel Flexible Connector

D40424272

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Collection
Supr-Safe
End Connection 1
FIP
End Connection 2
FIP
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Length
72 in
Material
Stainless Steel
Material Type
304
Size
3/4 in x 3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday