3/4 in. Male Threaded 48 in. Gas Appliance Connector in Blue

You last purchased this on
 
Dormont

Blue Hose® 3/4 in. Male Threaded 48 in. Gas Appliance Connector in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dormont

Blue Hose® 3/4 in. Male Threaded 48 in. Gas Appliance Connector in Blue

  • Fast #
  • Part #D1675BPQ48
  • Item #504332
  • Manufacturer Part #0241241
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For moveable commercial kitchen equipment
  • One handed quick-disconnect
  • ANSI Z21.69 and CSA 6.16 certified
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z21.69, ANSI Z21.24, ANSI Z21.75
Application:
Foodservice
BAA Compliant:
No
CSA Certified:
CSA 6.16, CSA 6.10, CSA 6.168
Coating:
PVC
Collection:
Blue Hose®
Color Finish Category:
Blues
Color Finish Name:
Blue
Depth:
1-23/50 in
Diameter - Inside 1:
3/4 in
Diameter - Outside:
1 in
End Connection 1:
Male Threaded
End Connection 2:
Male Threaded
End Connections:
Male Threaded
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Height:
5 in
Length:
48 in
Material:
Stainless Steel
Material Type:
304
NSF:
NSF 16
NSF Certified:
Yes
Product Type:
Gas Connector
Weight:
3-16/25 lb
Width:
57 in