3/4 in. Male Threaded 36 in. Gas Appliance Connector in Blue

You last purchased this on
 
Dormont

Blue Hose® 3/4 in. Male Threaded 36 in. Gas Appliance Connector in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dormont

Blue Hose® 3/4 in. Male Threaded 36 in. Gas Appliance Connector in Blue

  • Fast #
  • Part #D1675BP36
  • Item #525300
  • Manufacturer Part #0241095
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For moveable commercial kitchen equipment
  • Antimicrobial PVC coating
  • ANSI Z21.69 and CSA 6.16 certified
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z21.24, ANSI Z21.69, Z21.75
Application:
Foodservice
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA 6.10, CSA 6.204, CSA 6.16
Coating:
PVC
Collection:
Blue Hose®
Color Finish Category:
Blues
Color Finish Name:
Blue
Depth:
1-59/100 in
Diameter - Inside 1:
3/4 in
Diameter - Outside:
1 in
End Connection 1:
Male Threaded
End Connection 2:
Male Threaded
End Connections:
Male Threaded
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
GSA Approved:
No
Height:
5 in
IAPMO Listed -:
No
Length:
36 in
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Product Type:
Gas Connector
Valve Body Material:
Stainless Steel
Valve Size:
3/4 in
Weight:
2-1/20 lb
Width:
40 in