3/4 in. ID 36 in. Gas Appliance Connector in Blue
Blue Hose® 3/4 in. ID 36 in. Gas Appliance Connector in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For moveable commercial kitchen equipment
- One handed quick-disconnect
- ANSI Z21.69 and CSA 6.16 certified
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z21.69
- Application:
- Foodservice
- BAA Compliant:
- No
- CSA Certified:
- CSA 6.16
- Coating:
- PVC
- Collection:
- Blue Hose®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Depth:
- 2-22/25 in
- Diameter - Inside 1:
- 3/4 in
- End Connection 1:
- ID Tube
- End Connections:
- ID Tube
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Hardware Included:
- Yes
- Height:
- 26-63/100 in
- Length:
- 36 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Gas Connector
- Weight:
- 5-53/100 lb
- Width:
- 10-19/50 in