DESCRIPTION

  • Designed and certified by CSA for indoor and outdoor use
  • Durable and corrosion resistant
  • Factory leak tested
  • IAPMO certified
  • Stainless steel (304)

Dormont Manufacturing Stainless Steel Flexible Gas Connector

D303232

Length:

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
FIP
End Connection 2
FIP
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
GSA Approved
No
IAPMO Listed
No
Length
36 in
Material
Stainless Steel
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY