• Cart

DESCRIPTION

  • 100 Percent factory leak tested
  • 304 Stainless steel
  • Designed and certified by CSA for indoor and outdoor use
  • Durable and corrosion resistant

Dormont Manufacturing Stainless Steel Gas Connector

D203131

Length:

SPECIFICATIONS

Application
Dryers, Water Heaters
CARB OTC LEED Compliant
No
CSA Certified
Yes
End Connection 1
Male Threaded
End Connection 2
Male Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
GSA Approved
No
IAPMO Listed
No
Length
36 in
Material
Stainless Steel
NSF Certified
No
Type
Dryer

Starting at
Call for Pricing
  • QUANTITY