DESCRIPTION

  • 100 Percent factory leak tested
  • 304 Stainless steel
  • Designed and certified by CSA and IAPMO for indoor and outdoor use
  • Durable and corrosion resistant

Dormont Manufacturing Supr-Safe Yellow Coated Flexible Gas Appliance Connector

D40C4142

Length:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.24, ANSI Z21.75, ANSI Z223.1
CARB OTC LEED Compliant
No
CSA Certified
CSA 6.10, CSA 6.21, CSA 6.27
Collection
Supr-Safe
Color Finish
Yellow
End Connection 1
MIP
End Connection 2
MIP
End Connections
MIP
Fitting Size 1
3/4 in
Fitting Size 2
1 in
Fitting Sizes
3/4 in x 1 in
GSA Approved
No
IAPMO Listed
No
Length
12 in
Material
Carbon Steel, Plastic, Stainless Steel
Material Type
304, Polymer
Maximum Pressure
250 psi
Maximum Temperature
150
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY