DESCRIPTION

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • Without drain

Dornbracht USA Meta.02 1.2 gpm One Hole Lavatory Mixer

D33521625010

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Collection
Meta.02
Color Finish
Platinum Matte
Faucet Installation
1 Hole
Flow Rate
1.2 gpm
Spout Height
45.0 mm
Spout Reach
155.0 mm

Starting at
Call for Pricing
  • QUANTITY