DESCRIPTION

  • Aerator flow
  • Ceramic disc discharge
  • Screw-in high pressure hose
  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • US drain with overflow

Dornbracht USA Imo 1.2 gpm Single Lever Lavatory Mixer

D33500670010

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Collection
Imo
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
1-3/8 in
Flow Rate
1.2 gpm
Handle Type
Lever
Number of Handles
Single Handle
Spout Height
80.0 mm
Spout Reach
130.0 mm

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY