DESCRIPTION

Dornbracht USA Wall Mount Basin Mixer

D35707970900010

Faucet Connection Size:

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Faucet Connection
Female Threaded
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Side Spray
No
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY