DESCRIPTION
- Can be cut to length
- Max temperature can be set on the trim
- Temperature control with safety lock
- Thermostat cartridge
- Two mounting nuts
- Two sleeves with adapter
Dornbracht USA Concealed Thermostatic Valve Trim with 1-Way Volume Control
D364256700010
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- CARB OTC LEED Compliant
- No
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- GSA Approved
- No
- IAPMO Listed
- No
- Length
- 5-7/8 in
- NSF Certified
- No
- Number of Handles
- Two Handle
- Side Spray
- No
- Trim Only
- Yes
- Valve Size
- 1/2 in
- Valve Type
- Tub & Shower Thermostatic Valves
- WaterSense Labeled
- No
- Width
- 3-1/2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday